Motion
66254400701

NORTON ABRASIVES
66254400701

Metalite Fiber Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 36 Grit, Brown Color
Mi Item #07863686
MFR #66254400701
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400701

Metalite Fiber Disc - 7 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, Fiber Backing Material, 36 Grit, Brown Color
Mi Item #07863686
MFR #66254400701

Mfr description
66254400701 7 X 7/8 36 COATED ABRASIVES
  • Premium aluminum oxide abrasive with paraffin wax coating provides an excellent cut rate on aluminum and other soft metals
  • Paraffin wax coating minimizes loading without sacrificing life
  • Heavier fiber backing for strength and tear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.49/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    Fiber
  • Color
    Brown
  • Grade
    Extra Coarse Grit
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66254400701
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Low Carbon Steels, Soft Metals, Super Alloys, Titanium
  • Max Rpm
    8600 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66254400701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)