Specifications
Dimensions
- Hex Body17.0
- Overall Length42.5
- Thread Size 2HEAVY 08MM TUBE OD
Details
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6504_REDUCER
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)