Specifications
Dimensions
- Hex Body19.0
- Overall Length41.0
- Thread Size 29/16-18 UNF
Details
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6400_O
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)