Motion
15T603
ERGOFLEX™ BLENDING DISC 6" X 7/8" GR36 PK 25
MI ITEM #07863968
MFR #15T603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGOFLEX™ BLENDING DISC 6" X 7/8" GR36 PK 25
MI ITEM #07863968
MFR #15T603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15T603 6" X 7/8 GR36 ERGOFLEX
  • Advanced Cyclone Technology abrasive grain blend removes material fast for improved productivity; Designed for extremely smooth, comfortable blending of both flat and curved surfaces; Less risk of gouging compared to traditional grinding wheels; Grinding; Grinding welds - steel and stainless; Heavy grinding, weld removal, bevelling; For use on: Stainless steel, Steel; ErgoFlex™ is an abrasive that combines our proprietary Cyclone™ Technology grain blend with a type 29 disc design to provide a solution for professionals looking to maximize workplace safety and ergonomics without sacrificing productivity. These wheels allow for a more comfortable working angle than type 27 depressed center grinding wheels while minimizing the amount of noise and dust created during weld blending operations. The aggressive 36 grit abrasive grain blend also removes material quickly, allowing you to strike a perfect balance between comfort, safety and productivity.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Ceramic
  • Wheel Type
    29
  • Grit Number
    36
  • Max Rpm
    10200 rpm
  • For Use With
    angle Grinder
  • Position
    29
  • Color
    Black
  • Mineral Type
    Ceramic
  • Form Type
    Disc
  • Application
    Blending
  • Manufacturer Stock Number
    15T603
  • Manufacturer Upc Number
    662980817148
  • UPC_NO
    662980817148
  • Package Quantity
    25.000
  • Weight
    0.11 lb
  • Description Keyword
    Blending

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text