Motion
80-2 TITAN RIV 10 FT BOX

TSUBAKI (UST)
80-2 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 80 / 1 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07864011
MFR #80-2 TITAN RIV 10 FT BOX
Price$197.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2 TITAN RIV 10 FT BOX

Roller Chain - Heavy Duty Series, 80 / 1 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07864011
MFR #80-2 TITAN RIV 10 FT BOX

Mfr description
80-2 TITAN RIV 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.15/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    3.67 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    80-2TTRB
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)