Motion
SPM30
Metric Super Ball Bushing - SPM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 4800 N Load Capacity, Closed
Mi Item #07864125
MFR #SPM30
Price$236.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super Ball Bushing - SPM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 4800 N Load Capacity, Closed
Mi Item #07864125
MFR #SPM30

Mfr description
SPM30 SUPER BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.82/each

Specifications

Dimensions

  • Outer Ring Width
    2.6770 in, 68 mm
  • Outside Diameter
    47 mm
  • Overall Height
    68 mm, 2.6770 in
  • Overall Length
    68 mm
  • Overall Width
    2.6770 in, 68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    4800 N
  • Load Capacity
    4800 N
  • Operating Temperature Range
    185 °F
  • Seal Type
    No Wipers
  • Series
    SPM
  • Type
    Self-Aligning Linear
  • Wiper Type
    No Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)