Motion
6203LLAX30-N1CS2#01

NTN
6203LLAX30-N1CS2#01

Ball Bearing
Mi Item #07864363
MFR #6203LLAX30-N1CS2#01
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LLAX30-N1CS2#01

Ball Bearing
Mi Item #07864363
MFR #6203LLAX30-N1CS2#01

Mfr description
6203LLAX30-N1CS2#01 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.25/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6203LLAX30-N1CS2#01 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359793321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)