Motion
B48LDLPTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 2.6250 in Inner Ring Width, TriLock Seal
MI ITEM #07864416
MFR #B48LDLPTS
Price$1,569.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 2.6250 in Inner Ring Width, TriLock Seal
MI ITEM #07864416
MFR #B48LDLPTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,569.40/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Inner Ring Width  
    2.6250 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.2500 in
  • Outside Diameter  
    4.7500 in
  • Weight
    6.87 lbs

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    745795117204
  • Operating Temperature Range
    40 to 250 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    203742 lbf
  • Radial Static Load Capacity
    407484 lbf
  • Type Of Bearing
    Radial
  • UPC_NO
    745795117204

Overview

Mfr description
B48LDLPTS SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought