Motion
PVE21L-9-30-CVPC-12

VICKERS BY DANFOSS
PVE21L-9-30-CVPC-12

Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #07864432
MFR #PVE21L-9-30-CVPC-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE21L-9-30-CVPC-12

Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #07864432
MFR #PVE21L-9-30-CVPC-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    45.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Type
    Code 61 Split Flange
  • Series
    PVE

Overview

Mfr description
PVE21L-9-30-CVPC-12 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought