Motion
17-DA720/M
Glove with Acp Technology - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07864443
MFR #17-DA720/M
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07864443
MFR #17-DA720/M

Mfr description
17-DA720/M KUT GARD DYNEEMA LIGHTWEIGHT
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Dyneema® blended shell provides excellent protection against cuts, lacerations and abrasions
  • Exceptional comfort and will not cause skin irritation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.70/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    30.48 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Assembly, Food processing, Paper processing, Plastic molding, Pulp processing, Sheet Metal fabrication, Stamping
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Knit Gauge
    13
  • Latex Free
    Yes
  • Liner Material
    ACP Dyneema
  • Liner/Shell Material
    Dyneema Blended
  • Manufacturer Catalog Number
    17-DA720/M
  • Manufacturer Upc Number
    616314147722
  • Material
    ACP, Dyneema Blended
  • Material Type
    ACP, Dyneema Blended
  • Other Standards Met
    ASTM F2992-15, FDA 21 CFR, Part 177
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15, FDA 21 CFR, Part 177
  • Toxicity Type
    Latex Free
  • Type
    Seamless Knit
  • UPC_NO
    616314147722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)