Overview
Mfr description
MY1M25TFG-1900 SLIDE BEARING GUIDE TYPE
Specifications
- SeriesMY1
- Country of OriginJP
- Guide TypeSlide Bearing Guide
- Bore Diameter
- Stroke
- Port Thread StandardG
- Auto-SwitchNo Switch
- Piping TypeCentralized piping type
- Stroke Adjuster TypeWithout adjusting unit
- Number Of Auto Switches2
- Suffix For StrokeBoth ends
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data