Specifications
Dimensions
- Stroke125 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesMB1-Z
Overview
Mfr description
MDB1B63-125NZ
- Reduced weight
- Can mount small auto switches on four surfaces
- Dust-prevention from fastener (option)