1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTS38
6.6930 in Bore, 204.60 mm OD, 42 mm Overall Width
MI ITEM #
07865306
MFR #
NTS38
List Price
$1,201.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTS38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTS38
6.6930 in Bore, 204.60 mm OD, 42 mm Overall Width
MI ITEM #
07865306
MFR #
NTS38
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,201.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NTS38 LABYRINTH SEAL
Specifications
Width
1.6540 in, 42 mm
Outside Diameter
204.60 mm
Overall Width
42 mm
Bore Diameter
6.6930 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought