Motion
QAATU26A415SO

TIMKEN
QAATU26A415SO

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4-15/16 in Bore, Cast Steel, Non-Expansion Bearing (Fixed)
MI ITEM #07865567
MFR #QAATU26A415SO
Your Price$8,590.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAATU26A415SO

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4-15/16 in Bore, Cast Steel, Non-Expansion Bearing (Fixed)
MI ITEM #07865567
MFR #QAATU26A415SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,590.03/each(List $10,737.54)

Overview

Mfr description
QAATU26A415SO
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    4-15/16 in
  • Housing Material
    Cast Steel
  • Bearing Material
    Steel
  • Duty Type
    Heavy Duty
  • Bore Type
    Cylindrical
  • Country of Origin
    US
  • Overall Height
    11.2500 in
  • Radial Static Load Capacity
    212000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    7.4400 in
  • End Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450414616
  • UPC_NO
    883450414616
  • Weight
    134 lbs
  • Housing Construction
    Take-Up
  • Bearing Type
    Mounted Ball Bearing
  • Length Through Bore
    7.4400 in
  • Locking Type
    Concentric (Set Screw) Lock, Double-Collar
  • Radial Dynamic Load Capacity
    170000 lbf
  • Mounting Type
    Take-Up: Wide Slot
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text