Motion
00 20 03 SB

KNIPEX
00 20 03 SB

4 Pc Precision Snap Ring Pliers Set
MI ITEM #07865660
MFR #00 20 03 SB
Price$158.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 03 SB

4 Pc Precision Snap Ring Pliers Set
MI ITEM #07865660
MFR #00 20 03 SB

Mfr description
00-20-03-SB 4PC SNAP RING PLIAR SET
  • Four of KNIPEX best-selling Precision circlip pliers in one set in a plastic tool storage tray.
  • Includes 1 each of: 5-1/2" Precision Circlip Pliers-Internal Straight (48 11 J1), 7-1/4" Precision Circlip Pliers-Internal Straight (48 11 J2), 5-1/2" Precision Circlip Pliers-External Straight (49 11 A1) and 7-1/4" Precision Circlip Pliers-External Straight (49 11 A2).
  • Plastic tray can be used in workbenches or cabinet drawers.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.47/each

Specifications

Dimensions

  • Overall Length
    22.450 in
  • Storage Dimension Width
    7.6 in.
  • Tool Weight
    3.880 lbs
  • Tool Width
    5.750 in

Details

  • Country of Origin
    Germany
  • Description
    4 Pc Precision Snap Ring Pliers Set
  • Finish Coating
    Powder-Coated
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221004880
  • Material
    SET
  • Number Of Pieces
    4
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    0 °
  • UPC_NO
    843221004880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)