Motion
46 10 A5

KNIPEX
46 10 A5

Retaining Ring Pliers - 22 1/2 in. OAL, For External Rings, Fixed Tips
Mi Item #07865665
MFR #46 10 A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 10 A5

Retaining Ring Pliers - 22 1/2 in. OAL, For External Rings, Fixed Tips
Mi Item #07865665
MFR #46 10 A5

Mfr description
46-10-A5 4-13/16 - 11-13/16 RETAINING
  • For assembling snap rings on shafts, ranging from 4 51/64" - 12" (122-300 mm).
  • Includes locking device, can be released without completing cycle.
  • Replaceable straight tips made of tempered steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    4 51/64 in. to 12 in.
  • Height
    1 3/16 in.
  • Length
    22 in.
  • Overall Depth
    1 3/16 in.
  • Overall Height Or Width
    6 1/2 in.
  • Overall Length
    22 1/2 in.
  • Single Part Length
    22 in.
  • Single Part Width
    22 in.
  • Storage Dimension Width
    7.9 in.
  • Tip Diameter
    3.50 mm
  • Tip Width
    9/64 in.
  • Tool Weight
    3.93 lbs.
  • Tool Width
    6 1/2 in.
  • Width
    6 1/2 in.

Details

  • Blade Finish
    Black powder-coated
  • Body Material
    oil-hardened, Tips: special tool steel
  • Country of Origin
    Germany
  • Description
    External Snap Ring Pliers-Large
  • Handle Color
    Black
  • Handle Style
    Black powder-coated
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221004804
  • Material
    oil-hardened, Tips: special tool steel
  • Number Of Pieces
    1
  • Replaceable Tips
    Fixed Tips
  • Tip Angle
    90 °
  • UPC_NO
    843221004804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)