Motion
NCQ8B200-050-XB6

SMC CORP OF AMERICA
NCQ8B200-050-XB6

Compact Air Cylinder - 2.0000 in Bore, 0.5000 in Stroke
MI ITEM #07865853
MFR #NCQ8B200-050-XB6
Price$85.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8B200-050-XB6

Compact Air Cylinder - 2.0000 in Bore, 0.5000 in Stroke
MI ITEM #07865853
MFR #NCQ8B200-050-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.80/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Stroke
    0.5000 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    High Temperature
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Overview

Mfr description
NCQ8B200-050-XB6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought