Overview
Mfr description
M5-11-40 3 PHASE ELECTRIC MOTOR (14.75
- ・High efficiency induction electric motor\n・Compact & easily coupled to A/AR/A3H/PV2R series pump\n\n
Specifications
- Motor Phase3 ph
- Motor Horsepower14-3/4 hp
- Product TypesElectric Motor
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data