Motion
13667
Tool Belts, Holders & Pouche - Polyester Material, Gray Color
MI ITEM #07866185
MFR #13667
Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Polyester Material, Gray Color
MI ITEM #07866185
MFR #13667

Mfr description
5567 UTILITY KNIFE HOLDER, GRAY,
  • The Arsenal® 5567 Utility Knife Holder clips to your belt for safe storage and convenient access to your sharpest tool. This multi-tool holder is built to last with durable 1680D ballistic polyester construction, a reinforced opening and a stainless steel belt clip. It also features two small side slots for easy access to pens. Universally sized to fit most utility knives. This utility blade holder is ideal for shop work, warehousing and any other environment where knives are regularly used. It is also great for hobbyists and weekend DIY projects.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.67/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    8 in
  • Weight
    0.35 lb
  • Width
    4 in

Details

  • Color
    Gray
  • Description
    5567 Gray Utility Knife Holder
  • Features & Benefits
    The Arsenal® 5567 Utility Knife Holder clips to your belt for safe storage and convenient access to your sharpest tool. This multi-tool holder is built to last with durable 1680D ballistic polyester construction, a reinforced opening and a stainless steel belt clip. It also features two small side slots for easy access to pens. Universally sized to fit most utility knives. This utility blade holder is ideal for shop work, warehousing and any other environment where knives are regularly used. It is also great for hobbyists and weekend DIY projects.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Knife Holder
  • Material
    Polyester
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476136675
  • Waterproof Or Water Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)