Motion
2TS2-DF0667LLUCS#03

NTN
2TS2-DF0667LLUCS#03

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #07866203
MFR #2TS2-DF0667LLUCS#03
Price$178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2TS2-DF0667LLUCS#03

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #07866203
MFR #2TS2-DF0667LLUCS#03

Mfr description
2TS2-DF0667LLUCS#03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.75/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    23 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2TS2-DF0667LLUCS#03
  • Harmonization Code
    8482.10.5028
  • Long Description
    The 2TS2-DF0667LLUCS#03 is a 30 mm bore radial deep groove ball bearing with double seals and 55 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    2TS2-DF0667LLUCS#03
  • Manufacturer Upc Number
    4547359795097
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359795097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)