Motion
VY1700-112N-BGN

SMC CORP OF AMERICA
VY1700-112N-BGN

VY1, Electro Pneumatic Regulator
Mi Item #07866361
MFR #VY1700-112N-BGN
Price$499.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VY1700-112N-BGN

VY1, Electro Pneumatic Regulator
Mi Item #07866361
MFR #VY1700-112N-BGN

Mfr description
VY1700-112N-BGN E-P HYREG VALVE
  • Electro pneumatic regulator
  • Step-less control through electric signals
  • Simple circuit configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.10/each

Specifications

Dimensions

  • Weight
    5.0706 lbs

Details

  • Backflow Function
    Relieving
  • Included Options
    Mounting Bracket
  • Mounting Type
    Base mounted
  • Relief Function
    Relieving
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)