Overview
Mfr description
FLRY-2-3/4-7 LOAD RUNNER
Specifications
- Roller Diameter2.7500 in
- Product TypeFlanged Yoke Rollers
- Roller Width1.5000 in
- Bore Diameter0.7500 in
- Flange Diameter3.4375 in
- Bearing ElementBall
- Roller ShapeFlat
- Closure TypeSealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data