Overview
Mfr description
HPC-200 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length82 mm
- Thread SizeM64 x 6
- Manufacturer Catalog Number0009508200
- Weight21.87 kg
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data