Overview
Mfr description
RBG-03-10 PRESSURE REDUCING/RELIEVING
- ・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
Specifications
- Maximum Operating Pressure14 MPa
- MountSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data