Specifications
Dimensions
- Glove Size2X-Large
Details
- Ansi Isea Abrasion Resistance LevelA5
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA4
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialNitrile Foam
- ColorGray / Red
- Cuff TypeKnitwrist
- Description KeywordNitrile Foam Coated Palm and Fingers
- Knit Gauge13 ga
- Liner/Shell MaterialHPPE Composite
- Manufacturer Upc Number045143632923
- UPC_NO45143632978
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)