Motion
VM121-01-01A
Mechanical Valve with Roller Lever
Mi Item #07866739
MFR #VM121-01-01A
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Roller Lever
Mi Item #07866739
MFR #VM121-01-01A

Mfr description
VM121-01-01A
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • Weight
    71 g

Details

  • Actuator Type
    Roller Lever
  • Country of Origin
    JP
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)