Overview
Mfr description
32M2T-XTF 4657-4653 HOSE
Specifications
- Country of OriginIN
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Manufacturer Upc Number770075665380
- Working Pressure1500 psi
- Burst Pressure6000 psi / 413.7 bar
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Gates
- Hose Reinforcement TypeSteel Wire
- UPC_NO770075665380
- Minimum Bend Radius12.5 in / 317.5 mm
- Tube MaterialNitrile - Type C
- Cover ColorBlack
- Cover MaterialXtraTuff
- Length130 ft / 40 m
- Manufacturer Catalog Number46574653
- Hose Dash Size32
- Cover TypeXtraTuff
- TrademarkM2T Hydraulic Hose
- Tube ColorBlack
- Recommended UseM2T® hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and signifcantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. Exceeds SAE 100R16, SAE 100R2, ISO 11237 2SC R16 and ISO 1436 2SN R2 working pressure, minimum bend radius requirements and performance requirements of EN 857 2SC and EN 853 2SN. M2T hose has smaller exterior dimensions and significantly tighter bend radius. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
- Reinforcement Type2-braid, wire
- Hose PressureVariable Pressure-High
- Maximum Temperature+100°C / +212 °F
- Minimum Temperature-40°C / -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data