Motion
S4206HS
Safety Glasses - Anti-Fog, Shade 3.0 IR Lens, Polycarbonate, Universal in-oz Size
Mi Item #07866960
MFR #S4206HS
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Shade 3.0 IR Lens, Polycarbonate, Universal in-oz Size
Mi Item #07866960
MFR #S4206HS

Mfr description
S4206HS PROTEGE SCT LOWIR HYDROSHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Size
    Universal in-oz

Details

  • Frame Color
    Black
  • Frame Style
    Half-Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Shade 3.0 IR
  • Lens Material
    Polycarbonate
  • Series
    Uvex Genesis XC
  • Standards Met
    ANSI Z87.1-2015, CSA Z94.3-2007
  • UPC_NO
    603390131851
  • UV Protection
    99.99% UVA/UVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)