Motion
S2970HS
Hypershock Safety Glasses - Anti-Fog, Clear Lens, Clear Ice Frame/Temple Color, One Size Fits All Size
Mi Item #07866994
MFR #S2970HS
Price$21.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hypershock Safety Glasses - Anti-Fog, Clear Lens, Clear Ice Frame/Temple Color, One Size Fits All Size
Mi Item #07866994
MFR #S2970HS

Mfr description
S2970HS HYPERSHOCK CLEAR LEN HYDROSHIELD
  • Lightweight, wrap-around frame is engineered to fit a wide range of workers, providing increased coverage, side protection and superior peripheral vision
  • 100% dielectric. Can be worn in environments where accidental exposure to electrical charge is possible
  • Available with Uvextreme Plus® anti-fog lens coating for superior, long-lasting fog free vision that lasts up to 10X longer and provides 2X better scratch resistance than competitive anti-fog coated products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.65/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Frame Temple Color
    Clear Ice
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • UPC_NO
    603390131240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)