Motion
CDQSL12-40DC-M9BVL

SMC CORP OF AMERICA
CDQSL12-40DC-M9BVL

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #07867065
MFR #CDQSL12-40DC-M9BVL
Price$146.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSL12-40DC-M9BVL

CQS COMPACT CYLINDER with 12 mm Bore Size
Mi Item #07867065
MFR #CDQSL12-40DC-M9BVL

Mfr description
CDQSL12-40DC-M9BVL
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Rod End Male Thread
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L12-40DC-M9BVL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Options Included
    Magnetic Piston, Rod End Male Thread, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CQS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)