Motion
S2950X
Uvex Hypershock™ Safety Glasses - Anti-Fog, Photochromatic Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07867103
MFR #S2950X
Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uvex Hypershock™ Safety Glasses - Anti-Fog, Photochromatic Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07867103
MFR #S2950X

Mfr description
S2950X HYPERSHOCK PHOTOCHROMIC BLK
  • Lightweight, wrap-around frame is engineered to fit a wide range of workers, providing increased coverage, side protection and superior peripheral vision
  • 100% dielectric. Can be worn in environments where accidental exposure to electrical charge is possible
  • Available with Uvextreme Plus® anti-fog lens coating for superior, long-lasting fog free vision that lasts up to 10X longer and provides 2X better scratch resistance than competitive anti-fog coated products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.56/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87, CSA Z94.3
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Photochromatic
  • Lens Material
    Polycarbonate
  • Product Line
    Hypershock
  • Temple Style
    Bayonet
  • UPC_NO
    603390131165
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)