Motion
KKA3S-02M
Quick Disconnect Coupling - SUS304 Body Material, Check Valve, 3 Body Size, FKM Seal
Mi Item #07867260
MFR #KKA3S-02M
Price$56.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - SUS304 Body Material, Check Valve, 3 Body Size, FKM Seal
Mi Item #07867260
MFR #KKA3S-02M

Mfr description
KKA3S-02M S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.90/each

Specifications

Dimensions

  • Body Size
    3
  • Weight
    41.8 g

Details

  • Body Material
    SUS304
  • Connection Type
    Male Thread
  • Material
    Stainless Steel
  • Seal Material
    FKM
  • Valve Type
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)