Motion
60-500-200-PSI

NOSHOK INC
60-500-200-PSI

Pressure Gauge, 6" 304SS Case, 316SS Internals, 200 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled
Mi Item #07867275
MFR #60-500-200-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
60-500-200-PSI

Pressure Gauge, 6" 304SS Case, 316SS Internals, 200 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled
Mi Item #07867275
MFR #60-500-200-PSI

Mfr description
60-500-200-PSI GAUGE
  • 6" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 300 psi
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    6.0000 in

Details

  • Accuracy
    1.0
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Gauge Pressure Range
    200 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Laminated Safety Glass
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Pressure Range
    0 to 300
  • Scale Measurement
    psi Single Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)