Motion
F40G-3188
2-1/2 Sanitary Crimp Ferrule 3-8/64 to 3-11/6
Mi Item #07867285
MFR #F40G-3188
Price$284.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Sanitary Crimp Ferrule 3-8/64 to 3-11/6
Mi Item #07867285
MFR #F40G-3188

Mfr description
F40G-3188
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.40/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Outer Diameter
    3.1250 in - 3.1719 in
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    0.92 lbs

Details

  • Additional Details
    Surface finish of 63 or better
  • Application
    Food, dairy and pharmaceutical applications
  • Compatible Banding Types
    Crimp
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Fitting Connection Family
    Sanitary Clamp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Dixon Sanitary crimp stems
  • Manufacturer Catalog Number
    F40G-3188
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)