Motion
XA243848-SP

THOMSON (ALTRA)
XA243848-SP

Precision Ball Bushing - XA Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 3425.131 N Load Capacity, Closed
Mi Item #07867463
MFR #XA243848-SP
Price$655.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
XA243848-SP

Precision Ball Bushing - XA Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 3425.131 N Load Capacity, Closed
Mi Item #07867463
MFR #XA243848-SP

Mfr description
XA243848-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.04/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3425.131 N
  • Load Capacity
    3425.131 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    XA
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)