Motion
SA-A600
SA-A600 6 in. Size Aluminum Spool Adapter
Mi Item #07867596
MFR #SA-A600
Price$126.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SA-A600 6 in. Size Aluminum Spool Adapter
Mi Item #07867596
MFR #SA-A600

Mfr description
SA-A600
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.92/each

Specifications

Dimensions

  • Size
    6
  • Weight
    3.48 lb

Details

  • End Type
    Adapter
  • Manufacturer Upc Number
    822353189450
  • Material
    Aluminum
  • Product Types
    Aluminum Spool Adapters
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353189450
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)