Motion
SY5140-3Y-Q
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Single Solenoid, DIN Connector, Base Mounted
Mi Item #07867708
MFR #SY5140-3Y-Q
Price$65.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Single Solenoid, DIN Connector, Base Mounted
Mi Item #07867708
MFR #SY5140-3Y-Q

Mfr description
SY5140-3Y-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.39/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Electrical Entry
    DIN Connector
  • Flow Direction
    5-Way
  • Flow Rate
    0.7 Cv
  • For Use With Series
    SY5000
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    32 ms
  • Return Type
    Spring
  • Series
    SY5000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Frequency
    60 Hz, 50 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    CE, RoHS, UKCA
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY5000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)