Motion
3940B2TIEX

INGERSOLL-RAND
3940B2TIEX

Atex 3900 Sery Impact Wrench - 3900 Series Impact Wrench, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 2500 ft-lbs Torque
Mi Item #07867721
MFR #3940B2TIEX
Price$10,339.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
3940B2TIEX

Atex 3900 Sery Impact Wrench - 3900 Series Impact Wrench, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 2500 ft-lbs Torque
Mi Item #07867721
MFR #3940B2TIEX

Mfr description
3940B2TIEX 1IN ATEX AIR IMPACT 2750FT-LB
  • ATEX Markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X
  • ISO 80079-36 Certified
  • BRONZE END-PLATE: Thanks to the bronze end-plate and a corrosion preventative treatment, this series is corrosion and wear resistant, which makes it great for outdoor conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,339.88/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    800
  • Drive Size
    1 in
  • Inlet Size
    0.5000 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    in
  • Overall Length
    13.5 in
  • Tool Weight
    21.2 lb
  • Torque
    2500 ft-lbs

Details

  • Air Consumption
    64 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Housing Material
    Aluminum
  • Product Types
    Air Impact Wrench
  • Series
    3900 Series Impact Wrench
  • UPC_NO
    663023143330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)