Motion
3942B2TIEX

INGERSOLL-RAND
3942B2TIEX

Atex 3900 Sery Impact Wrench - ATEX 3900 Series, D-Handle Handle, 1 in Drive Size, 1.0000 in Inlet, 3250 ft-lbs Torque
MI ITEM #07867722
MFR #3942B2TIEX
List Price$10,923.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
3942B2TIEX

Atex 3900 Sery Impact Wrench - ATEX 3900 Series, D-Handle Handle, 1 in Drive Size, 1.0000 in Inlet, 3250 ft-lbs Torque
MI ITEM #07867722
MFR #3942B2TIEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,923.15/each for your price

Overview

Mfr description
3942B2TIEX 1IN ATEX AIR IMPACT 3250FT-LB
  • ATEX Marking
  • ATEX 2014/34/EU Ex h IIA T6 Gb X
  • ISO 80079-36 Certified
  • BRONZE END-PLATE: Thanks to the bronze end-plate and a corrosion preventative treatment, this series is corrosion and wear resistant, which makes it great for outdoor conditions.
  • DURABILITY: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions.
  • POWER: The 3900 Series delivers a high torque output, making every job a breeze.
  • Twin hammer mechanism ensure consistent power and balance
  • Reverse bias motor to help remove the most stubborn bolts
  • Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
  • Optimized for general industrial use, MRO, rail, heavy machinery, and shipbuilding
  • Integral muffler

Specifications

  • Drive Size
    1 in
  • Inlet size
    1.0000 in
  • Torque
    3250 ft-lbs
  • Air Consumption
    95 cfm
  • Air Pressure
    90 psi
  • Blows per Minute
    850
  • Exhaust Type
    Bottom
  • Anvil Size
    Standard
  • Handle Type
    D-Handle
  • Housing Material
    Aluminum
  • Minimum Hose Size
    3/4 in
  • Handle Style
    D-Handle
  • Overall Length
    14.3 in
  • Series
    ATEX 3900 Series
  • Product Types
    Air Impact Wrench
  • Tool Weight
    22.6 lb
  • UPC_NO
    663023143347
  • Overall Height
    in
  • Air Inlet
    1/2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text