Motion
2925RBP1TIEX

INGERSOLL-RAND
2925RBP1TIEX

3/4" Drive, Air Powered Impact Wrench, 1600 ft-lbs Max. Reverse Torque, ATEX/Hazardous Duty, Pistol Grip, Titanium Hammercase, Standard Anvil
Mi Item #07867724
MFR #2925RBP1TIEX
Price$5,090.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2925RBP1TIEX

3/4" Drive, Air Powered Impact Wrench, 1600 ft-lbs Max. Reverse Torque, ATEX/Hazardous Duty, Pistol Grip, Titanium Hammercase, Standard Anvil
Mi Item #07867724
MFR #2925RBP1TIEX

Mfr description
2925RBP1TIEX 3/4IN ATEX AIR IMPACT
  • Durability: Bronze end plates and a corrosion preventative treatment prevent internal corrosion and wear in wet, outdoor environments. And thanks to a titanium hammer case, this impact wrench is both lightweight and durable.
  • Reliability: The 2925 Series’ twin hammer impact mechanism means it's less sensitive to air pressure fluctuation, which means you never have to worry about your location affecting your wrench’s effectiveness.
  • Control: This tool features a feather-touch trigger that provides users precise delivery of pressure and speed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,090.40/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1050
  • Drive Size
    3/4 in
  • Minimum Hose Size
    1/2 in
  • Overall Height
    9.6 in
  • Overall Length
    8.9 in
  • Overall Width
    3.5 in
  • Tool Weight
    12 lb

Details

  • Air Consumption
    60 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Series
    ATEX 2925 Series Impact Wrench
  • UPC_NO
    663023143361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)