Motion
2131PEX
Atex ½†Impact Wrench - ATEX 2130 Series Impact Wrench, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 600 ft-lbs Torque
Mi Item #07867725
MFR #2131PEX
Price$902.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Atex ½†Impact Wrench - ATEX 2130 Series Impact Wrench, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 600 ft-lbs Torque
Mi Item #07867725
MFR #2131PEX

Mfr description
2131PEX 1/2IN ATEX AIR IMPACT WRENCH
  • Durability: Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It'll never let you down.
  • Bronze bushing reduces risk of sparks
  • Twin hammer mechanism ensure consistent power and balance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.49/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1250
  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.2 in
  • Overall Length
    7.3 in
  • Overall Width
    2.7 in
  • Tool Weight
    4.9 lb
  • Torque
    600 ft-lbs

Details

  • Air Consumption
    4.8 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol
  • Handle Type
    Pistol Grip
  • Product Types
    Air Impact Wrench
  • Series
    ATEX 2130 Series Impact Wrench
  • UPC_NO
    663023143392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)