Motion
7802RAKCEX

INGERSOLL-RAND
7802RAKCEX

ATEX Reversible Drill - Reversible, Chuck Size 3/8 in, 2000 rpm Maximum Speed
Mi Item #07867727
MFR #7802RAKCEX
Price$317.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
7802RAKCEX

ATEX Reversible Drill - Reversible, Chuck Size 3/8 in, 2000 rpm Maximum Speed
Mi Item #07867727
MFR #7802RAKCEX

Mfr description
7802RAKCEX 3/8IN AIR DRILL 2000RPM
  • A classic pistol grip air drills, specifically designed to meet ATEX Zone 1 or Zone 2 requirements, come in multiple configurations and is great for honing, reaming or drilling holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.09/each

Specifications

Dimensions

  • Chuck Size
    3/8 in

Details

  • Air Consumption
    4 cfm
  • Manufacturer Upc Number
    663023143385
  • Maximum Speed
    2000 rpm
  • Power Rating
    0.50 hp
  • Reversible
    Reversible
  • UPC_NO
    663023143385
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)