Motion
PGF30009

TEKTON, INC
PGF30009

9-1/2 Inch Lineman's Pliers
Mi Item #07868139
MFR #PGF30009
Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PGF30009

9-1/2 Inch Lineman's Pliers
Mi Item #07868139
MFR #PGF30009

Mfr description
PGF30009 9-1/2 IN. LINEMAN'S PLIERS
  • Spacing gap between jaws keeps ends of multiple wires in position while twisting them together
  • Crosscut teeth distribute force evenly for sure grip in any direction
  • Side cutter with induction-hardened blades (HRC 58-64) cleanly snips copper, aluminum, and steel wire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.58/each

Specifications

Dimensions

  • Overall Length
    9.5000 in

Details

  • Handle Style
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)