Motion
10177548

REXNORD INC
10177548

Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #07868148
MFR #10177548
Price$158.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10177548

Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #07868148
MFR #10177548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.71/each

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.7600 in

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing

Overview

Mfr description
10177548 LF883TAB LBP-7.5IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought