Overview
Mfr description
LSQ42103 3-PC. ANGLED TIP HANDLED PRY
- Designed for Speed and Torque – The front of the handles is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving
- Soft Overmold Grip for Controlled Turning – The handle’s red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque
- Size Markings in Four Locations – Each driver has the tip size engraved in four locations with high-contrast laser markings
- Modular Driver Organizers – Modular pieces click together to form slots that maintain consistent spacing between drivers and keep them from rolling around in a drawer
- Slotted Tip – Our slotted tips have a slight wedge shape that grips both sides of the slot and use ISO sizing for a precise fit in slotted screws.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data