Specifications
Dimensions
- Length Of The Bag Liner24.0000 in
- Thickness5 mil
- Width Of The Bag Liner15.0000 in
Details
- Bag Capacity8 gal (US)
- MaterialPoly Bag
- Package Quantity60
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)