Motion
DW4777T 5" XP DIAMOND TURBO CUP WHEEL

DEWALT
DW4777T 5" XP DIAMOND TURBO CUP WHEEL

5" XP Turbo Diamond Cup Wheel
MI ITEM #07868692
MFR #DW4777T 5" XP DIAMOND TURBO CUP WHEEL
Price$116.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4777T 5" XP DIAMOND TURBO CUP WHEEL

5" XP Turbo Diamond Cup Wheel
MI ITEM #07868692
MFR #DW4777T 5" XP DIAMOND TURBO CUP WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.48/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Contents
    1-wheel
  • Wheel Diameter
    5 in
  • Wheel Thickness
    1 in

Details

  • Blade Material
    Diamond
  • Color
    Yellow
  • Grade
    Medium
  • Max Rpm
    8700
  • Recommended Use
    concrete and other masonry materials
  • Warranty
    30 day money back guarantee

Overview

Mfr description
DW4777T 5" XP DIAMOND TURBO CUP WHEEL
  • High diamond concentration for long life and aggressive material removal
  • Large grinding segments with heat treated steel bodies which provides increases durability and wheel life
  • Dry grinding of concrete and other masonry materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought