Overview
Mfr description
TR-300 HKL HEAD COVER 7000127740
- For industrial/occupational use only. Not for consumer sale or use.
- Connect quickly Our innovative Quick - Release Swivel (QRS) connects quickly and helps avoid kinks in the breathing tube
- Easy access to ears - Stethoscope use is easier with the unique shape of our S-Series headcovers
- Expand your view - See more with a wider field of vision, thanks to enhanced visor design
- Conveniently disposable - Save time cleaning with our maintenance-free disposable headcover
- Better patient contact - Patients can see their provider’s entire face.
Specifications
- Weight7.8 lb
- Manufacturer Upc Number00051131496361
- UPC_NO00051131496361
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data