Motion
DXL3010-12

DEWALT
DXL3010-12

T1A Step Ladder - Fiberglass, 300 lbs Duty Rating, 12 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #07868939
MFR #DXL3010-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DXL3010-12

T1A Step Ladder - Fiberglass, 300 lbs Duty Rating, 12 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #07868939
MFR #DXL3010-12

Mfr description
DXL3010-12 TYPE IA 12' 300LB CAP DEWALT
  • Durable top with magnet and multiple tool slots
  • Pinch-resistant spreader braces provide stability
  • 25% greater step surface * (step surface is 3.75" vs. 3" industry standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ladder Size
    12 ft
  • Weight
    50.7 lbs

Details

  • Duty Rating
    300 lbs
  • Ladder Material
    Fiberglass
  • Ladder Type
    Step Ladder
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)