Specifications
Dimensions
- Height16.11 in
- Length42.17 in
- Retracted Length40.50 in
- Stroke18 in
- Width15.69 in
Details
- Environment Ip RatingIngress Protection (IP52)
- Input Voltage230 V|460 V
- Limit SwitchesAdjustable Limit Switch
- Load Capacity9300 lb
- MountingDouble Clevis
- Screw Drive TypeBall or Acme
- SeriesSCW05
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)